Load Center, Main Lug Convertible, 200A, 40/40, 120/240VAC, NEMA 3R

Item #: 659509

Cat #: BR4040NC200R

UPC: 786676449151

Sign In or Register to view pricing and more.
Load Center, Main Lug Convertible, 200 Amp, 1-Phase, 40 Space, 40 Circuit, 120/240 Volt AC, NEMA 3R Enclosure

Overview

Load Center, Main Lug Convertible, 200 Amp, 1-Phase, 40 Space, 40 Circuit, 120/240 Volt AC, NEMA 3R Enclosure
Also known as: 786676449151, BR4040NC200R

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Type: Main Lug
Circuits: 40
Mounting: Surface
Volts AC: 120/240
Family / Style: BR
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)