BR style 1-inch loadcenter

Item #: 659505
Cat #: BR2024NC125R
UPC: 786676448406
Sign In or Register to view pricing and more.
Eaton BR convertible loadcenter,No feed-thru lugs, includes BREQS125 hold-down screw,Convertible main,125 A,C3r,Copper,Cover included,NEMA 3R,Metallic,10 kAIC,BR,24 Circuits,20 Spaces,Three-wire,Single-phase,120/240 V

Overview

Eaton BR convertible loadcenter,No feed-thru lugs, includes BREQS125 hold-down screw,Convertible main,125 A,C3r,Copper,Cover included,NEMA 3R,Metallic,10 kAIC,BR,24 Circuits,20 Spaces,Three-wire,Single-phase,120/240 V
Eaton's BR convertible load centers provide an easy means when converting from main breaker to main lug, main lug to a main breaker load center. BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits.
Also known as: 786676448406, BR2024NC125R

Specifications

Amps: 125
Spaces: 20
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 24
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 125
Mounting: Surface
Volts AC: 120/240
Family / Style: BR
Spaces: 20
Phase: 1
Circuits: 24
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)