This product may not be available in all locations.
![Eaton BR convertible loadcenter Eaton BR convertible loadcenter](https://rexel-cdn.com/products/cut3br1224nc125.jpg?i=6F08CDA3-6574-46A7-B13B-EF6D02C0CEE4&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Eaton BR convertible loadcenter,No feed-thru lugs, includes BREQS125 hold-down screw,Convertible main,125 A,C1,Copper,Cover included,NEMA 1,Metallic,10 kAIC,BR,Combination,24 Circuits,12 Spaces,Four-wire,Three-phase,208 Y/120, 240 V
Overview
Eaton BR convertible loadcenter,No feed-thru lugs, includes BREQS125 hold-down screw,Convertible main,125 A,C1,Copper,Cover included,NEMA 1,Metallic,10 kAIC,BR,Combination,24 Circuits,12 Spaces,Four-wire,Three-phase,208 Y/120, 240 V
Eaton's BR convertible load centers provide an easy means when converting from main breaker to main lug, main lug to a main breaker load center. BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits.
Also known as: 786676443302, 3BR1224NC125
Specifications
Phase: | 3 |
Mounting: | Flush, Surface |
Amps: | 125 |
Spaces: | 12 |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 24 |
Volts AC: | 240, 120/208Y |
Family / Style: | BR |
Phase: | 3 |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240, 120/208Y |
Mounting: | Flush, Surface |
Spaces: | 12 |
Circuits: | 24 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)