18 AWG MTW Stranded Copper, White/Blue Stripe, 500'

Item #: 65949

Cat #: MTW18STR264WHTBLU500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, 30-Strand, Copper Wire, White with Blue Stripe, 600V, Machine Tool Wire, 500' Reel.

Overview

18 AWG, 30-Strand, Copper Wire, White with Blue Stripe, 600V, Machine Tool Wire, 500' Reel.
Also known as: MTW18STR264WHTBLU500RL

Specifications

Gauge: 18
Length: 500 ft
Color: White/Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18
Color: White/Blue
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)