Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
DAI HZF2C2N SAFESITE AREA LIGHT - GEN II C1D2
Overview
DAI HZF2C2N SAFESITE AREA LIGHT - GEN II C1D2
Also known as: HZF2C2N
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Wattage: | 38 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 3700 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
IP/NEMA Rating: | IP66, NEMA 4X |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Wattage: | 38 |
Lumens: | 3700 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)