6W MR16 LED Lamp, 30K

Item #: 659458

Cat #: LED6MR16/DIM/830/FL36

UPC: 046135784224

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 6 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 350, CRI: 85, Color Temperature: 3000K, Beam Angle: Flood 36 Degree, Standard Case Qty: 6 Sylvania Part # 78422

Overview

LED Lamp, Dimmable, 6 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 350, CRI: 85, Color Temperature: 3000K, Beam Angle: Flood 36 Degree, Standard Case Qty: 6 Sylvania Part # 78422
Also known as: 046135784224, LED6MR16/DIM/830/FL36

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Lumens: 350
Wattage: 6
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 36°
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 85
Wattage: 6
Dimmable: Yes
Angle: 36°
Color Temperature: 3000 (Warm White)
Lumens: 350
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)