15A Commercial Grade Single Receptacle w/4" Mounting Cover, 5-15R, Black

Item #: 659396

Cat #: 5059

UPC: 078477210901

Documents & Guides
Single Receptacle Outlet, Commercial Specification Grade, Mounted to 4" Cover, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Single Receptacle Outlet, Commercial Specification Grade, Mounted to 4" Cover, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - Black
Also known as: 078477210901, 5059

Specifications

Type: Grounding
Color: Brown
Amps: 15
Material: Steel, Nylon
NEMA Configuration: 5-15R
Type: Grounding
Amps: 15
NEMA Configuration: 5-15R
Color: Brown
Material: Steel, Nylon

Customer Reviews

No reviews for this product
(0)