Legend Plate, 30 mm Push Button, Power On, Red, Standard

Item #: 65939

Cat #: 800H-W009

UPC: 662073637226

Documents & Guides
AB 800H-W009 800H 30 MM PUSH-BUTTON
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 800H-W009 800H 30 MM PUSH-BUTTON
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W009 from Rockwell Automation® is an 800H accessory. It is a red, 30 mm push-button legend plate. It is power on. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073637226, 800H-W009

Specifications

Type: 30mm Legend Plates
Standards: Build America Buy America Compliant
Type: 30mm Legend Plates
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)