This product may not be available in all locations.
![Contactor IEC, 50A, 600VAC Rated, 100-250 VAC/VDC, 3P, No Auxiliary Contacts Contactor IEC, 50A, 600VAC Rated, 100-250 VAC/VDC, 3P, No Auxiliary Contacts](https://rexel-cdn.com/products/1sbc101001v0000720x540.jpg?i=B0FA2FA2-464D-4CBE-809B-B1FC67CCDC23&f=420)
Contactor IEC, 50A, 600VAC Rated, 100-250 VAC/VDC, 3P, No Auxiliary Contacts
Item #:
659371
Cat #:
AF30-30-00-13
UPC:
804325538800
Sign In or Register to view pricing and more.
Documents & Guides
Contactor IEC, 50 Amp, 3-Pole, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF26 Frame, *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***
Overview
Contactor IEC, 50 Amp, 3-Pole, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF26 Frame, *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***
Thanks to the AF technology, the contactor has a wide control voltage range (100-250 V 50/60 Hz and DC), managing large control voltage variations, reducing panel energy consumptions and ensuring distinct operations in unstable networks. Furthermore, surge protection is built-in, offering a compact solution. AF contactors have a block type design, can be easily extended with add-on auxiliary contact blocks and an additional wide range of accessories.
Also known as: 804325538800, AF30-30-00-13
Specifications
Poles: | 3 |
Type: | Contactor, IEC, Non-Reversing |
Amps: | 50 |
Volts DC Control Range: | 100 - 250 |
Volts AC Control Range: | 100 - 250 |
Poles: | 3 |
Amps: | 50 |
Volts AC Control Range: | 100 - 250 |
Type: | Contactor, IEC, Non-Reversing |
Volts DC Control Range: | 100 - 250 |
Customer Reviews
No reviews for this product
(0)