This product may not be available in all locations.
![Drive, PowerFlex 40, 240VAC, 1PH, 5.0A, 0.75KW, 1.0HP, No Filter Drive, PowerFlex 40, 240VAC, 1PH, 5.0A, 0.75KW, 1.0HP, No Filter](https://rexel-cdn.com/products/image.jpg?i=619B7C02-F5FC-4BA2-92D2-6F68038DBE27&f=420)
Drive, PowerFlex 40, 240VAC, 1PH, 5.0A, 0.75KW, 1.0HP, No Filter
Item #: 65933
Cat #: 22B-A5P0N104
UPC: 820919078439
Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, PowerFlex 40, 240 Volt AC, 1 Phase, 5.0 Amp, 0.75 Kilowatt, 1.0 Horse Power, No Filter
Overview
Drive, Variable Frequency, PowerFlex 40, 240 Volt AC, 1 Phase, 5.0 Amp, 0.75 Kilowatt, 1.0 Horse Power, No Filter
Also known as: 820919078439, 22B-A5P0N104
Specifications
Horsepower: | 1 |
Amps: | 5 |
Phase: | 1 |
Type: | Variable Frequency Drive |
Volts AC: | 240 |
IP/NEMA Rating: | IP20 |
Wattage: | 0.750 kW |
Horsepower: | 1 |
Phase: | 1 |
Volts AC: | 240 |
Wattage: | 0.750 kW |
Amps: | 5 |
Type: | Variable Frequency Drive |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)