800H 30 MM PUSH-BUTTON

Item #: 65930

Cat #: 800H-W110

UPC: 662073637257

Sign In or Register to view pricing and more.
Documents & Guides
AB 800H-W110 800H 30 MM PUSH-BUTTON

Overview

AB 800H-W110 800H 30 MM PUSH-BUTTON
Also known as: 662073637257, 800H-W110

Specifications

Color: Metallic
Type: GRC, Rigid, Conduit
Material: Steel
Length: 10 ft
Color: Metallic
Material: Steel
Type: GRC, Rigid, Conduit
Length: 10 ft

Customer Reviews

No reviews for this product
(0)