Locking Receptacle, 30A, 250V. L6-30R, 2P3W

Item #: 6593

Cat #: 2620

UPC: 078477809495

Documents & Guides
30 Amp, 250 Volt, NEMA L6-30R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 250 Volt, NEMA L6-30R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black
30 Amp, 250 Volt, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Black
Also known as: 078477809495, 2620

Specifications

Mounting: Flush
Color: Black
Amps: 30
Volts AC: 240
Material: Nylon, PBT Plastic
NEMA Configuration: L6-30R
Mounting: Flush
Amps: 30
Material: Nylon, PBT Plastic
Color: Black
Volts AC: 240
NEMA Configuration: L6-30R

Customer Reviews

No reviews for this product
(0)