MTW, 14 AWG, Stranded, Blue/White, 500'

Item #: 65927

Cat #: MTW14STR264BLUWHT500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MTW, 14 AWG, Stranded, Blue/White, 500'

Overview

MTW, 14 AWG, Stranded, Blue/White, 500'
Also known as: MTW14STR264BLUWHT500RL

Specifications

Length: 500 ft
Material: Copper
Color: Blue/White
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Length: 500 ft
Color: Blue/White
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 14

Customer Reviews

No reviews for this product
(0)