Heat Shrink, Thin-Wall, 1/16", Clear, 100' Spool

Item #: 65923

Cat #: FP301-1/16-100-CLEAR-SPOOL

UPC: 076308624040

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1/16", Expanded Insulation Diameter: 0.063", Recovered Insulation Diameter: 0.031", Tube Length: 100'. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1/16", Expanded Insulation Diameter: 0.063", Recovered Insulation Diameter: 0.031", Tube Length: 100'. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
3Mâ„¢ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Also known as: 076308624040, FP301-1/16-100-CLEAR-SPOOL

Specifications

Color: Clear
Length: 100 ft
Diameter: 1/16 in
Volts AC: 600
Color: Clear
Diameter: 1/16 in
Length: 100 ft
Volts AC: 600

Customer Reviews

No reviews for this product
(0)