200A, Meter Center, BR Type, 22 kAIC, Flush

Item #: 659223

Cat #: MBE4040B200BTF

UPC: 782114881767

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 40/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount

Overview

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 40/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.
Also known as: 782114881767, MBE4040B200BTF

Specifications

Amps: 200
Mounting: Flush
Phase: 1
Volts AC: 120/240
Jaws: 4
Length: 36 in
Sockets: 1
Circuits: 40
Depth: 6.250 in
Width: 25.230 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 200
Phase: 1
Jaws: 4
Sockets: 1
Depth: 6.250 in
IP/NEMA Rating: NEMA 3R
Mounting: Flush
Volts AC: 120/240
Length: 36 in
Circuits: 40
Width: 25.230 in
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)