This product may not be available in all locations.
2
more
Breaker, Bolt-On, 20A, 1P, 120/240VAC, QOB Type, 10 kAIC, Shunt Trip
Item #: 65922
Cat #: QOB1201021
UPC: 78590149419
Documents & Guides
20 Amp, 1-Pole, Miniature Industrial Circuit Breaker with Shunt Trip, Thermal Magnetic, Type QO, Bolt-On, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120/208/240 Volt AC
Sign In or Register to view pricing and more.
Overview
20 Amp, 1-Pole, Miniature Industrial Circuit Breaker with Shunt Trip, Thermal Magnetic, Type QO, Bolt-On, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120/208/240 Volt AC
Also known as: 78590149419, QOB1201021
Specifications
Family / Style: | QO |
Amps: | 20 |
Poles: | 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Poles: | 1 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Amps: | 20 |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)