Switch, Decora, Claro, Gray

Item #: 659205

Cat #: CA-3PS-GR

UPC: 784276016216

Sign In or Register to view pricing and more.
Documents & Guides
Claro Switch, 120/277V, 15A, 3-Way/Single-Pole, Incandescent/Halogen, Color: Gray

Overview

Claro Switch, 120/277V, 15A, 3-Way/Single-Pole, Incandescent/Halogen, Color: Gray
Claro general purpose switching of all light sources and motor loads, 3-way in gray
Also known as: 784276016216, CA-3PS-GR

Specifications

Wattage: 600
Mounting: Surface
Color: Gray
Poles: 1
Amps: 15
Light Technology: Halogen
Volts AC Range: 120 - 277
Wattage: 600
Color: Gray
Amps: 15
Volts AC Range: 120 - 277
Mounting: Surface
Poles: 1
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)