Tamper Resistant Receptacle, 15A, 120V, Brown

Item #: 659204

Cat #: CARS-15-TR-BR

UPC: 027557618496

Documents & Guides
15 Amp, 120 Volt, Tamper Resistant Shatter Mechanism, Decorator Duplex, Brown
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 120 Volt, Tamper Resistant Shatter Mechanism, Decorator Duplex, Brown
Tamper resistant for designer products in brown
Also known as: 027557618496, CARS-15-TR-BR

Specifications

Type: Receptacle
Color: Brown
Mounting: Surface
Amps: 15
Volts AC: 125
Type: Receptacle
Mounting: Surface
Volts AC: 125
Color: Brown
Amps: 15

Customer Reviews

No reviews for this product
(0)