WIRE MTW 4

Item #: 65919

Cat #: MTW4STR264GRN500RL

UPC:

Documents & Guides
No Documents Available
COP MTW4STR264GRN500RL WIRE MTW 4
Sign In or Register to view pricing and more.

No associated products found.

Overview

COP MTW4STR264GRN500RL WIRE MTW 4
Also known as: MTW4STR264GRN500RL

Specifications

Color: Green
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)