Breaker, Molded Case, 3P, 110A, 240VAC, 125VDC, 65kAIC, Load Lugs

Item #: 659121

Cat #: ED3110

UPC: 782114983362

Sign In or Register to view pricing and more.
Breaker, Molded Case, 3-Pole, 110 Amp, 240 Volt AC, 125 Volt DC, 65 kAIC, Load Terminals Only

Overview

Breaker, Molded Case, 3-Pole, 110 Amp, 240 Volt AC, 125 Volt DC, 65 kAIC, Load Terminals Only
Also known as: 782114983362, ED3110

Specifications

Mounting: Panel
Poles: 3
Volts DC: 125
Amps: 110
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 3
Amps: 110
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)