6 AWG MTW Stranded Copper, Black, 500'

Item #: 65909

Cat #: MTW6STR264BLK500RL

UPC: 029892260699

Sign In or Register to view pricing and more.
Documents & Guides
6 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Black, 500 Foot Spool.

Overview

6 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Black, 500 Foot Spool.
Machine Tool Wire (MTW) is a type of hook-up wire that's used for wiring appliances, machine tools, and control cabinets. It's made of stranded copper conductors insulated with polyvinyl chloride (PVC), and is often double-listed as MTW/TEW wire.
Also known as: 029892260699, MTW6STR264BLK500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 6
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 6
Package Type: Reel
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)