This product has been discontinued.
JUN IC922LEDG3-3K-1 6" IC NC LEDHSG
Item #: 659044
Cat #: IC922LEDG3-3K-1
UPC: 661209320681
Sign In or Register to view pricing and more.
Documents & Guides
JUN IC922LEDG3-3K-1 6" IC NC LEDHSG 3K 900L 120V
Overview
JUN IC922LEDG3-3K-1 6" IC NC LEDHSG 3K 900L 120V
Also known as: 661209320681, IC922LEDG3-3K-1
Specifications
Light Technology: | LED |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)