JUN IC928LED9G3-3K-1 6"

Item #: 659041

Cat #: IC928LED9G3-3K-1

UPC: 661209342539

Sign In or Register to view pricing and more.
Documents & Guides
JUN IC928LED9G3-3K-1 6" ICLEDSUPSLOPEG3HSG 3K 120V

Overview

JUN IC928LED9G3-3K-1 6" ICLEDSUPSLOPEG3HSG 3K 120V
Also known as: 661209342539, IC928LED9G3-3K-1

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 15
Color Temperature: 3000 (Warm White)
Wattage: 15

Customer Reviews

No reviews for this product
(0)