Breaker, 2A, 3p, 277VAC

Item #: 65899

Cat #: 1489-A3C020

UPC: 781180896705

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Circuit Breaker, 3-Pole, Trip Curve C, 2 Amp, 480Y/277 VAC

Overview

Circuit Breaker, 3-Pole, Trip Curve C, 2 Amp, 480Y/277 VAC
Also known as: 781180896705, 1489-A3C020

Specifications

Poles: 3
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 2
Interrupt Rating AC: 10 kA
Family / Style: 1489
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)