Drive, PowerFlex 40, 240VAC, 3PH, 5.0A, 0.75KW, 1.0HP, NO Filter

Item #: 65892

Cat #: 22B-B5P0N104

UPC: 820919078477

Drive, Variable Frequency, PowerFlex 40, 200 - 240 Volt AC, 0.75 kW, 1.0 Horse Power, 5 Amp, 3 Phase, Frame Size B, IP20 Open, No Filter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Variable Frequency, PowerFlex 40, 200 - 240 Volt AC, 0.75 kW, 1.0 Horse Power, 5 Amp, 3 Phase, Frame Size B, IP20 Open, No Filter
Also known as: 820919078477, 22B-B5P0N104

Specifications

Horsepower: 1
Phase: 3
Amps: 5
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 0.750 kW
Horsepower: 1
Amps: 5
IP/NEMA Rating: IP20
Phase: 3
Type: Variable Frequency Drive
Wattage: 0.750 kW

Customer Reviews

No reviews for this product
(0)