Relay, Safety, 110/230V AC, 1NO/NC Input, 2NO Outputs, 1NC Outputs

Item #: 65891

Cat #: 440R-F23028

UPC: 611320169324

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Safety, MSR9T, 110/230 Volt AC, 1 Normally Open, 1 Normally Closed Input, 2 Normally Open, Safety Outputs, 1 Normally Closed, Auxiliary Outputs, Fixed Terminals, Auto/Manual Reset Type

Overview

Relay, Safety, MSR9T, 110/230 Volt AC, 1 Normally Open, 1 Normally Closed Input, 2 Normally Open, Safety Outputs, 1 Normally Closed, Auxiliary Outputs, Fixed Terminals, Auto/Manual Reset Type
Also known as: 611320169324, 440R-F23028

Specifications

Color: Red
Type: Safety, Relay, MSR9T
Amps: 4
Mounting: DIN Rail
Volts AC Control Range: 110 - 230
Color: Red
Amps: 4
Volts AC Control Range: 110 - 230
Type: Safety, Relay, MSR9T
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)