Heat Shrink, Heavy-Wall, 2/0 AWG - 350 MCM, 12", Black

Item #: 65883

Cat #: HSB150H12PF3

UPC: 781810214855

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, 1-1/2 Inch, 2/0 AWG to 350 MCM, Heavy Wall, 1 Foot, Black, Maximum Rating: 600 Volt.

Overview

Heat Shrink, 1-1/2 Inch, 2/0 AWG to 350 MCM, Heavy Wall, 1 Foot, Black, Maximum Rating: 600 Volt.
Also known as: 781810214855, HSB150H12PF3

Specifications

Volts AC: 1000
Length: 12 in
Color: Black
Allowable Gauge Range: 2/0 - 350
Volts AC: 1000
Color: Black
Length: 12 in
Allowable Gauge Range: 2/0 - 350

Customer Reviews

No reviews for this product
(0)