MTW, 8 AWG, Stranded, Green, 500'

Item #: 65865

Cat #: MTW8STR264GRN500RL

UPC:

Documents & Guides
MTW, 8 AWG, Stranded, Green, 500'
Sign In or Register to view pricing and more.

No associated products found.

Overview

MTW, 8 AWG, Stranded, Green, 500'
Also known as: MTW8STR264GRN500RL

Specifications

Color: Green
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Color: Green
Material: Copper
Conductors: 1
Stranding: Stranded
Length: 500 ft
Volts AC: 600
Gauge: 8 AWG

Customer Reviews

No reviews for this product
(0)