DAI LTD3H4M2P GEN II, 7000 LUMENS

Item #: 658605

Cat #: LTD3H4M2P

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
DAI LTD3H4M2P GEN II, 7000 LUMENS, 66 W, 100-277V AC CW

Overview

DAI LTD3H4M2P GEN II, 7000 LUMENS, 66 W, 100-277V AC CW
Also known as: LTD3H4M2P

Specifications

Lumens: 7000
Length: 4 ft
Wattage: 66
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 7000
Wattage: 66
Light Technology: LED
Length: 4 ft
Type: Linear Fixture
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)