![Rigid Strut Strap, 3", Steel, Galv-Krom Finish Rigid Strut Strap, 3", Steel, Galv-Krom Finish](https://rexel-cdn.com/products/c1051serieskd1.jpg?i=24A7D20E-255A-4283-B549-0A505A5E5EDC&f=420)
Rigid Strut Strap, 3", Steel, Galv-Krom Finish
Item #: 65859
Cat #: C-105-3
UPC: 785991759457
Sign In or Register to view pricing and more.
Documents & Guides
Rigid Strut Strap, 3", Material: Steel, Finish: Zinc Gold
Overview
Rigid Strut Strap, 3", Material: Steel, Finish: Zinc Gold
Also known as: 785991759457, C-105-3
Specifications
Diameter: | 3 in |
Color: | Gold |
Material: | Steel |
Diameter: | 3 in |
Material: | Steel |
Color: | Gold |
Customer Reviews
No reviews for this product
(0)