Fixed Capacitor, 20 Kvar 480v 3ph W/lts & Fuses

Item #: 658585

Cat #: 2043PMURF

UPC: 782116058693

Sign In or Register to view pricing and more.
Documents & Guides
C-h 2043pmudf 20 Kvar 480v 3p capacitor W/ Blown Fuse Ind.

Overview

C-h 2043pmudf 20 Kvar 480v 3p capacitor W/ Blown Fuse Ind.
Also known as: 782116058693, 2043PMURF

Specifications

Phase: 3
Amps: 24
Mounting: Surface
Volts AC: 240
Material: Steel
Family / Style: Unipak
Size: Frame A2
Phase: 3
Mounting: Surface
Material: Steel
Size: Frame A2
Amps: 24
Volts AC: 240
Family / Style: Unipak

Customer Reviews

No reviews for this product
(0)