High Bay Fixture, 6-Lamp, 54W, 120-277V

Item #: 658489

Cat #: IBZ654GEB10PS90

UPC: 753573230632

Sign In or Register to view pricing and more.
Documents & Guides
High Bay Fixture, 6-Lamp, 54 Watt, T5HO, 120-277 Volt, Ballast: T5 Electronic 1.0 BF, Programmed Rapid Start

Overview

High Bay Fixture, 6-Lamp, 54 Watt, T5HO, 120-277 Volt, Ballast: T5 Electronic 1.0 BF, Programmed Rapid Start
Also known as: 753573230632, IBZ654GEB10PS90

Specifications

Wattage: 54
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Color: White
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)