8 AWG MTW Stranded Copper, Green/Yellow, 500'

Item #: 65848

Cat #: MTW8STR264GRNYEL500RL

UPC:

Documents & Guides
8 AWG MTW Stranded(19) Copper, Green w/Yellow Stripe, 600V, Machine Tool Wire, 500' Reel, 2/64" Insulation Thickness
Sign In or Register to view pricing and more.

No associated products found.

Overview

8 AWG MTW Stranded(19) Copper, Green w/Yellow Stripe, 600V, Machine Tool Wire, 500' Reel, 2/64" Insulation Thickness
Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.
Also known as: MTW8STR264GRNYEL500RL

Specifications

Color: Green/Yellow
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8
Stranding: Stranded
Color: Green/Yellow
Jacket: PVC
Volts AC: 600
Gauge: 8
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)