Limit Switch, Roller Lever, Corrosion Resistant, 1.5" Radius

Item #: 65847

Cat #: 802MC-W1A

UPC: 781180472855

Documents & Guides
Limit Switch, Roller Lever, Corrosion Resistant, 1.5 Inch, Radius, 19 mm Diameter, Stainless Steel, TUFRam Protected Aluminum Arm, Front Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch, Roller Lever, Corrosion Resistant, 1.5 Inch, Radius, 19 mm Diameter, Stainless Steel, TUFRam Protected Aluminum Arm, Front Mount
Also known as: 781180472855, 802MC-W1A

Specifications

Type: Limit Switch, Roller Lever, Corrision Resistant
Mounting: Device
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 4X, NEMA 13
Material: Stainless Steel
Length: 1.500 in
Type: Limit Switch, Roller Lever, Corrision Resistant
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 4X, NEMA 13
Length: 1.500 in
Mounting: Device
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)