Safety Switch, 400A, 2P, 240VAC/250VDC, HD Fusible, NEMA 4X

Item #: 658402

Cat #: DH225NWK

UPC: 782114375198

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Disconnect, 400 Amp, 2-Pole, Heavy Duty, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 4X

Overview

Safety Switch, Disconnect, 400 Amp, 2-Pole, Heavy Duty, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 4X
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators
Also known as: 782114375198, DH225NWK

Specifications

Type: Fused, Safety Switch
Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Type: Fused, Safety Switch
Poles: 2
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 400
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)