Sign In or Register to view pricing and more.
Documents & Guides
Hammer-Drill Bit, Rock Carbide, 2-Cutter, Length: 21-1/2", Diameter: 1/2", Shank: SDS.-Max.
Overview
Hammer-Drill Bit, Rock Carbide, 2-Cutter, Length: 21-1/2", Diameter: 1/2", Shank: SDS.-Max.
Featuring a carbide tip that maximizes surface contact and a U-flute to clear debris, DeWALT® SDS-Max® masonry drill bits aren't just fast, they're ultra-durable. An open head design channels dust into flutes for efficient drilling and a hardened core helps to reduce bit breakage.
Also known as: 028874058040, DW5804
Specifications
Diameter: | 1/2 in |
Type: | Hammer Drill Bit, SDS Max |
Length: | 21 1/2 in |
Diameter: | 1/2 in |
Length: | 21 1/2 in |
Type: | Hammer Drill Bit, SDS Max |
Customer Reviews
No reviews for this product
(0)