MTW, 16 AWG, Stranded, Blue, 500'

Item #: 65838

Cat #: MTW16STR264LTBLU500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MTW, 16 AWG, Stranded, Blue, 500'

Overview

MTW, 16 AWG, Stranded, Blue, 500'
Also known as: MTW16STR264LTBLU500RL

Specifications

Length: 500 ft
Material: Copper
Color: Light Blue
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Length: 500 ft
Color: Light Blue
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 16

Customer Reviews

No reviews for this product
(0)