Single-Circuit Occupancy Sensor Switch, 6A, White

Item #: 658326

Cat #: MS-B102-WH

UPC: 784276086011

Sign In or Register to view pricing and more.
Lutron Maestro Dual-Circuit Dual-Tech Motion Sensor Switch, 6A, Single-Pole or 3-Way, White

Overview

Lutron Maestro Dual-Circuit Dual-Tech Motion Sensor Switch, 6A, Single-Pole or 3-Way, White
The Maestro dual technology (dual tech) occupancy sensor switch applies our exclusive XCT Technology to the ultrasonic as well as the passive infrared technology in this sensor to create a product that can detect very fine motion, such as typing. This product also includes all of the great features found in the rest of the Maestro sensor family, including: adaptive relay switching, smart ambient light detection, and simple button presses for changing settings. The Maestro dual tech occupancy sensor switch is available in single-circuit and dual-circuit versions.
Also known as: 784276086011, MS-B102-WH

Specifications

Amps: 6, 4.400
Family / Style: Maestro
Color: White
Mounting: Knuckle
Volts AC Range: 120 - 277
Amps: 6, 4.400
Color: White
Volts AC Range: 120 - 277
Family / Style: Maestro
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)