HDST, 100 A, NEMA 12/3R, 600 V, 3-pole

Item #: 658294

Cat #: DH363FDK2WR

UPC: 782114184059

Sign In or Register to view pricing and more.
Eaton Heavy duty single-throw fused safety switch, Crouse-Hinds«ARKTITE receptacle, 100 A, NEMA 12/3R, Painted galvanized steel, Class H, Three-pole, Three-wire, 600 V, Max Hp: 30, 40/ 60, 75 hp (1/3PH @480, 600 V), #14-#1/0 Cu/Al

Overview

Eaton Heavy duty single-throw fused safety switch, Crouse-Hinds«ARKTITE receptacle, 100 A, NEMA 12/3R, Painted galvanized steel, Class H, Three-pole, Three-wire, 600 V, Max Hp: 30, 40/ 60, 75 hp (1/3PH @480, 600 V), #14-#1/0 Cu/Al
EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.
Also known as: 782114184059, DH363FDK2WR

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)