ETN FAZ-B20/2 UL 1077 Industrial Mi

Item #: 658279

Cat #: FAZ-B20/2

UPC: 015082787350

Sign In or Register to view pricing and more.
Documents & Guides
CUT FAZ-B20/2 FAZ UL 1077 SUPPLEMENTARY PROTECTOR 2P 20A B CURVE

Overview

CUT FAZ-B20/2 FAZ UL 1077 SUPPLEMENTARY PROTECTOR 2P 20A B CURVE
Also known as: 015082787350, FAZ-B20/2

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve B

Customer Reviews

No reviews for this product
(0)