Solar Power Center Meter Breaker

Item #: 658273

Cat #: MBE1224PV100BTS

UPC: 786685690193

Documents & Guides
Solar Ready Meter Center, 100 Amp, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 125 Amp Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Solar Ready Meter Center, 100 Amp, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 125 Amp Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount.
Eaton Solar Power Center Meter Breaker Catalog#:MBE1224PV100BTS Eaton Solar Power Center Meter Breaker, Type BR, solar-ready, 100A, Aluminum Bus 125 Ampere, Galvanized steel Enclosure, Overhead/underground, 10 kAIC
Also known as: 786685690193, MBE1224PV100BTS

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 24
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 100
Phase: 1
Circuits: 24
Sockets: 1
Interrupt Rating AC: 10 kA
Mounting: Surface
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)