L9-30r Recepticle, Black

Item #: 658264

Cat #: 2650

UPC: 078477045688

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 600 Volt, NEMA L9-30r, 2p, 3w, Flush Mtg Locking Receptacle, Industrial Grade, Grounding, V-0-max, Black

Overview

30 Amp, 600 Volt, NEMA L9-30r, 2p, 3w, Flush Mtg Locking Receptacle, Industrial Grade, Grounding, V-0-max, Black
30-Amp, 600-Volt, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Black
Also known as: 078477045688, 2650

Specifications

Type: Grounding, Receptacle, Outlet
Mounting: Flange
Color: Black
Amps: 30
Volts AC: 600
NEMA Configuration: L9-30R
Type: Grounding, Receptacle, Outlet
Color: Black
Volts AC: 600
Mounting: Flange
Amps: 30
NEMA Configuration: L9-30R

Customer Reviews

No reviews for this product
(0)