Operator Interface, 12.1" TFT Color, Touch Screen, 24VDC, NEMA 4/4X

Item #: 658245

Cat #: IC755CSS12CDA

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, 12.1 Inch TFT Color, Touch Screen, 24 Volt DC, with RS-232/RS485 Ports, Ethernet, 32 MB Flash/RAM

Overview

Operator Interface, 12.1 Inch TFT Color, Touch Screen, 24 Volt DC, with RS-232/RS485 Ports, Ethernet, 32 MB Flash/RAM
Also known as: IC755CSS12CDA

Specifications

Mounting: Panel
Volts DC: 24
Type: Color, Operator Interface
Size: 12.1 in
Family / Style: QuickPanel
Mounting: Panel
Type: Color, Operator Interface
Family / Style: QuickPanel
Volts DC: 24
Size: 12.1 in

Customer Reviews

No reviews for this product
(0)