Fuse, Miniature, 5A, 125V, Fast, 2 Pin, Cartridge Holder, Bulk

Item #: 658205

Cat #: BK/GMA-5-R

UPC: 051712647342

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Miniature, Fast Acting, 5 Amp, 125 Volt AC, 10kA Interrupting Rating, 2 Pin, 5 mm x 20 mm, Cartridge Holder, Bulk, 100 per Package

Overview

Fuse, Miniature, Fast Acting, 5 Amp, 125 Volt AC, 10kA Interrupting Rating, 2 Pin, 5 mm x 20 mm, Cartridge Holder, Bulk, 100 per Package
Also known as: 051712647342, BK/GMA-5-R

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 5
Material: Glass
Mounting: Cartridge
Volts AC: 125
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Amps: 5
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Length: 20 mm
Material: Glass
Volts AC: 125

Customer Reviews

No reviews for this product
(0)