12 AWG MTW, Green/Yellow, 500'

Item #: 65820

Cat #: MTW12STR264GRNYEL500RL

UPC: 980130455959

Documents & Guides
12 AWG, MTW, 30-Strand, Copper Wire, Green w/ Yellow, 600V, Machine Tool Wire, 500' Spool.
Sign In or Register to view pricing and more.

No associated products found.

Overview

12 AWG, MTW, 30-Strand, Copper Wire, Green w/ Yellow, 600V, Machine Tool Wire, 500' Spool.
MTW stands for Machine Tool Wire . It is primarily used for the wiring of machine tools, appliances, and control cabinets. It is a PVC hook-up wire constructed of a highly stranded bare copper conductor.
Also known as: 980130455959, MTW12STR264GRNYEL500RL

Specifications

Color: Green/Yellow
Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green/Yellow
Gauge: 12 AWG
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)