Ground Tab, 1/2" Hole Size, 1.75" Hole Spacing

Item #: 658178

Cat #: GROUNDTAB1/2

UPC: 78181043764

Documents & Guides
Ground Tab, 1/2" Hole Size, 1.75" Hole Spacing
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ground Tab, 1/2" Hole Size, 1.75" Hole Spacing
Also known as: 78181043764, GROUNDTAB1/2

Specifications

Color: Purple
Length: 2500 ft, Cut to Length
Material: Copper
Volts AC: 600
Allowable Gauge Range: 6
Color: Purple
Material: Copper
Allowable Gauge Range: 6
Length: 2500 ft, Cut to Length
Volts AC: 600

Customer Reviews

No reviews for this product
(0)