
2 Holes Angular Brace
Item #: 658165
Cat #: B631-36ZN
UPC: 781011561871
Documents & Guides
Angular Brace, 2 Holes, 45°, Length: 36 in, Material: Steel, Finish: Zinc Plated.
Sign In or Register to view pricing and more.
Overview
Angular Brace, 2 Holes, 45°, Length: 36 in, Material: Steel, Finish: Zinc Plated.
Also known as: 781011561871, B631-36ZN
Specifications
Length: | 36 in |
Material: | Steel |
Mounting: | 2-Hole |
Length: | 36 in |
Mounting: | 2-Hole |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)