HBL-454T5-N-UNV-EBT1-U

Item #: 658111

Cat #: HBL454T5

UPC: 080083535491

Sign In or Register to view pricing and more.
Documents & Guides
(4) 54W T5HO Program Start Ballast, 120-277V V-Hangers

Overview

(4) 54W T5HO Program Start Ballast, 120-277V V-Hangers
Also known as: 080083535491, HBL454T5

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)