Bus Bar, Tetra, 160A, LG, 560mm, 22", Linergy HK

Item #: 658085

Cat #: AK5JB145

UPC: 785901576785

Sign In or Register to view pricing and more.
Bus Bar, Tetra, 160 Amp, LG, 560 mm, 22 Inch, Linergy HK

Overview

Bus Bar, Tetra, 160 Amp, LG, 560 mm, 22 Inch, Linergy HK
Linergy busbar for AC network. It applies to distribution, 24 Tap-offs and 4 conductors. The rated operational current is 160 A at 35 °C. Mounting by horizontal and vertical which using side stop AK5BT01 on mounting plates AK5PA. It provides protection for AM fuses, GF fuses and NS160H circuit breaker. IPxx B conforming to IEC 60529 and 850 °C fire resistance conforming to IEC 60695. It conforms to IEC 60439 standard. Multi standards certified (CSA, DNV, UL, LROS (Lloyds register of shipping). It conforms to RoHS.
Also known as: 785901576785, AK5JB145

Specifications

Type: Busbar
Amps: 160
Length: 22 in, 560 mm
Standards: California Proposition 65
Type: Busbar
Length: 22 in, 560 mm
Amps: 160
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)