Retrofit Kit, LED, T8, High Efficiency, 48", 38W, 120-277V, 3000K

Item #: 658077
Cat #: LED19T8L48/F/1X2HE/830/UNV
UPC: 046135731198
Sign In or Register to view pricing and more.
Documents & Guides
Retrofit Kit, LED, T8, High Efficiency, 2 Lamp, 48 inch, 38 Watt, 120-277 Volt, 3000K, Base: 2-Pin (G13), 82 CRI, Lumens per Lamp: 2350, Non-Dimmable, Includes: 2 lamps and (1) 2-channel driver Sylvania 73119

Overview

Retrofit Kit, LED, T8, High Efficiency, 2 Lamp, 48 inch, 38 Watt, 120-277 Volt, 3000K, Base: 2-Pin (G13), 82 CRI, Lumens per Lamp: 2350, Non-Dimmable, Includes: 2 lamps and (1) 2-channel driver Sylvania 73119
Also known as: 046135731198, LED19T8L48/F/1X2HE/830/UNV

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 38
Type: Retrofit Kit
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Type: Retrofit Kit
Light Technology: LED
Base: Medium Bi-Pin (G13)
Wattage: 38
Length: 4 ft, 48 in
Dimmable: No
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)